Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. LS-C1E
    LS-C1E
    Penn Union Grounding, LS Series
    Item Number
    LS-C1E
    MFG Item Number
    LSC1E
    Series
    LS
    Product Description
    Bronze Eyebolt Terminal - 1/4in. to
    Specifications
    Specifications
    Number of Conductors 1
    Maximum Conductor Size 1 str.
    Minimum Conductor Size 10 sol.
    Compression Style Bolt Lug
    Mounting Surface
    Direct Burial No
    Increase
    Decrease
    Availability
  2. LS-150-E
    LS-150-E
    Penn Union Grounding, LS Series
    Item Number
    LS-150-E
    MFG Item Number
    LS150E
    Series
    LS
    Product Description
    Bronze Eyebolt Terminal - 1/4in. to
    Specifications
    Specifications
    Number of Conductors 1
    Maximum Conductor Size 1,500 kcmil
    Minimum Conductor Size 1,000 kcmil
    Compression Style Bolt Lug
    Mounting Surface
    Direct Burial No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. LS-2/0
    LS-2/0
    Penn Union Grounding, LS Series
    Item Number
    LS-2/0
    MFG Item Number
    LS2/0
    Series
    LS
    Product Description
    Bronze Eyebolt Terminal - 1/4in.
    Specifications
    Specifications
    Number of Conductors 1
    Maximum Conductor Size 2/0 str.
    Minimum Conductor Size 8 sol.
    Compression Style Bolt Lug
    Mounting Surface
    Direct Burial No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. LS-2/0-E
    LS-2/0-E
    Penn Union Grounding, LS Series
    Item Number
    LS-2/0-E
    MFG Item Number
    LS2/0E
    Series
    LS
    Product Description
    Bronze Eyebolt Terminal - 1/4in. to
    Specifications
    Specifications
    Number of Conductors 1
    Maximum Conductor Size 2/0 str.
    Minimum Conductor Size 8 sol.
    Compression Style Bolt Lug
    Mounting Surface
    Direct Burial No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. LS-200-E
    LS-200-E
    Penn Union Grounding, LS Series
    Item Number
    LS-200-E
    MFG Item Number
    LS200E
    Series
    LS
    Product Description
    Bronze Eyebolt Terminal - 1/4in. to
    Specifications
    Specifications
    Number of Conductors 1
    Maximum Conductor Size 2,000 kcmil
    Minimum Conductor Size 500 kcmil
    Compression Style Bolt Lug
    Mounting Surface
    Direct Burial No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Connectors, Cordsets & Terminals

Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.

Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.

Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved